Socket tester B
Electrical socket tester B
TEST-SOCKET-SAFETYCONTACT-230V/50HZ
Art.-no. 071553 003
EAN 4050641837134
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The safety socket is checked for possible installation errors such as swapped wires and interruptions
- The test result is visually displayed using three LEDs
- Power supplied by the outlet to be tested, no batteries required
- Compact, lightweight design
- Simple operation/handling
IEC/EN 61010-1 (DIN VDE 0411)
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
Datasheets(X)
For testing safety sockets, cable reels and extension leads etc.
Display | LED |
Min./max. voltage range AC | 220-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
IP protection class | IP 40 |
Overvoltage protection category | CAT II/300 V |
Min./max. temperature conditions | 0 to 50 °C |
Material | ABS/PC |
Colour | Grey, Black |