Socket tester A with FI/RCD tripping
Electrical socket tester A FI/RCD activation
TEST-SKT-SAFECNTCT-FI-TEST-230V/50HZ
Art.-no. 5634006001
EAN 4099618533327
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The safety socket is checked for possible installation errors such as swapped wires and interruptions
- The test result is visually displayed using three LEDs
- Power supplied by the outlet to be tested, no batteries required
- Compact, lightweight design
- Simple operation/handling
IEC/EN 61010-1 (DIN VDE 0411)
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
Datasheets(X)
- For testing safety sockets, cable reels and extension leads etc.
- Fault current protection testing
Design | With FI/RCD trigger |
Display | LED |
Min./max. voltage range AC | 220-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Switchable load | 30 mA at 230V/AC |
IP protection class | IP 40 |
Overvoltage protection category | CAT II/300 V |
Min./max. temperature conditions | 0 to 50 °C |
Material | ABS/PC |
Colour | Grey, Black |