Socket tester A with FI/RCD tripping
Electrical socket tester A FI/RCD activation
TEST-SKT-SAFECNTCT-FI-TEST-230V/50HZ
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Handy tester
Practical storage facility
No presetting required
Intuitive operation
Compact, lightweight design
Approx. 50 g
Fast and reliable testing of sockets
Tests for correct connection and indicates wiring faults via LED display
Power supply across socket being tested
No follow-up costs, no battery required
Housing made from fibreglass-reinforced polyamide
Shock and break-proof, allowing a long service life
Equipped with additional FI/RCD test circuit
For testing FI circuit breakers with a rated current of 30 mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).
IEC/EN 61010-1 (DIN VDE 0411)
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
Datasheets(X)
For testing in installations
Design | With FI/RCD trigger |
Display | LED |
Min./max. voltage range AC | 220-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Switchable load | 30 mA at 230V/AC |
IP protection class | IP 40 |
Overvoltage protection category | CAT II/300 V |
Min./max. temperature conditions | 0 to 50 °C |
Material | ABS/PC |
Colour | Grey |