Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Socket contact Micro Quadlok System (MQS) 0.63 Uninsulated

Socket contact Micro Quadlok System (MQS) 0.63
SKTCNTCT-(SN)-D0,63-BO2,6-(0,5-0,75SMM)

Art.-no. 055819022
EAN 4047376598836
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
Design

Sealed

Min./max. wire cross section

0.5-0.75 mm²

Stud diameter

0.63 mm

Seal diameter

2.6 mm

Number of locking lugs

1 PCS

Material

Copper-nickel-silicone

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping pliers For interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers For interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, small design For crimping pliers

TLHD-F.CRMPPLRS-MQS-(0,08-0,75SMM)

x 1 pcs
Single wire seal (SEAL) For uninsulated cable connector

SNGLWRESEAL-GREY-(1,2-2,1MM)-D2,6MM

x 100 pcs
Release tool

RLSETL-1NOTCH-MICRO-0,63MM-1,6MM

ZEBRA
For connectors and housings with locking lug