Socket contact 2.5 Uninsulated with four locking lugs
Socket contact 2.5 4 snap-in pins
SKTCNTCT-(SN)-SNAPPIN-D2,5MM-(0,5-1SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.4-2.3 mm |
Stud diameter | 2.5 mm |
Number of locking lugs | 4 PCS |
Material | Copper-iron |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!