Socket for 12 volt connections
Socket for 12 volt connection
SKT-VEH-12V
Art.-no. 096380 916
EAN 4024835000505
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2-pole
Datasheets(X)
Type description | STD1 |
Length | 43 mm |
Width | 34 mm |
Nominal voltage | 12 V/DC |
Nominal current | 16 A |
Internal diameter | 12 mm |
Product weight (per item) | 0.035 kg |