Snipe-nose pliers Made of insulated plastic
SNPNOSEPLRS-PLASTIC-220MM
Art.-no. 071401 606
EAN 4065746471381
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduces the risk of short circuit thanks to the purely plastic design
- Comfortable working thanks to the 2-component handles with their soft and non-slip grip zone
- Robust pliers shape due to the fibreglass-reinforced plastic
- Class C, application area down to -40°C
Datasheets(X)
Length (L) | 220 mm |
Jaws length | 75 mm |
Jaws width | 32 mm |
Jaw-tips thickness | 5 mm |
Jaw-tips width | 10 mm |
Standards | EN 60900 |
Jaw design | Straight shape, Fine grooves |
Product weight (per item) | 143.500 g |
Material | Fibre glass reinforced plastic |
Material of handle | TPE (rubber) |