Snipe nose pliers DIN ISO 5745
Snipe nose pliers ZEBRA DIN ISO 5745
SNPNOSEPLRS-BT-L200MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, especially under bending forces
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Blades: Additional inductive hardening
- Surface: Entirely ground and chrome-plated
- Gripping surfaces: Toothed
- Joint: Lap joint
Datasheets(X)
![]() | |
Length (L) | 200 mm |
Length in inches (L) | 8 1/4 in |
Jaws length (L3) | 72 mm |
Jaws thickness (T1) | 9.5 mm |
Jaw-tips width (W4) | 4 mm |
Jaws width (W3) | 17.5 mm |
Jaw-tips thickness (T2) | 3 mm |
Surface | Chrome plated |
Material | Steel |
Material of handle | 2-component plastic |
Angle of jaws | 40 Degree |
Jaw design | Angled - 40° |