Sneaker bamboo socks three pack
Bamboo sneaker socks
SNEAKERSOCKS BAMBUS 3 PACK WHITE 39-42
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent fit
- High wearing comfort
- Easy-care material
Datasheets(X)
Colour | White |
Size | 39-42 |
Material | 80% bamboo, 17% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach |
Number of socks | 3 Pair |