Sneaker bamboo socks three pack
Bamboo sneaker socks
SNEAKERSOCKS BAMBOO BLACK 43-46
Art.-no. M451295003
EAN 4255786471759
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent fit
- High wearing comfort
- Easy-care material
Datasheets(X)
Colour | Black |
Size | 43-46 |
Material | 80% bamboo, 17% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer |
Number of socks | 3 Pair |