Snap ring for bore holes DIN 9928, steel plain
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D33,0
Art.-no. 0490999033
EAN 4060053565747
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type | SB 33 |
Suitable for holes | 33 mm |
Suitable for groove diameter | 34 mm |
Outer diameter (d1) | 34.4 mm |
Width (b1) | 2.3 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
