Snap ring for bearing with ring groove DIN 5417 spring steel plain
DIN 5417 plain spring steel
SNAPRG-DIN5417-SP-D44,0
Art.-no. 04900 044
EAN 4024835507240
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type | SP 44 |
Suitable for shafts | 44 mm |
Suitable for groove diameter | 41.75 mm |
Internal diameter (d1) | 40.9 mm |
Slot width (e1) | 3 mm |
Width (b1) | 3.25 mm |
Thickness (s1) | 1.12 mm |
Standards | DIN 5417 |
Form | SP |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
