Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Snap-on coupling with adjustment adapter for double unit

3D snap-on coupling for double unit
SNAPONCUPL-F.UFLRGUID-DBCARC

Art.-no. F134136776

EAN 9003012815748

-,--
price per selected packing unit
| Individual prices for customers after login
Snap-on coupling with adjustment adapter for double unit

Art.-no. F134136776

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two drawers with one continuous front can be opened with Dynapro Tipmatic soft-close
  • Ability to implement wide, handle-less fronts with mechanical opening system

  • Large trigger range through synchronisation bar

  • Tool-free adjustment option
Notice

Min. body width: 1000 mm, max. body width: 2200 mm



Max. load capacity of double drawer: 40 kg



Only the Dynapro guides on the double unit outer walls are equipped with a Tipmatic soft-close unit and activator



For the Dynapro guides on the double unit inner walls, the soft-close unit must be removed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc / plastic

Height adjustment

+ 3,5 mm

Side adjustment

+/- 1.5 mm

Tilt adjustment

+ 4 mm

NL X Y MET
270 - 320 248 75 NL + 6
350 - 400 283 75 NL + 6
420 - 600 283 dia. 20 NL + 6
Legend
HV Height adjustment LWK Clear width of cabinet NL Nominal length
Yes Cabinet width LWS Drawer clear width NV Tilt adjustment
L Length MET Minimum installation depth SV Lateral adjustment
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Concealed slide full-extension slide Dynapro with integrated soft-close system

UFLRGUID-DYNAP-40-FP-LIQU-SOFTCLOSE-600

Dynapro Soft-close can also be equipped with Tipmatic functionality
Synchronisation bar for Tipmatic soft-close unit

SYNCHROBAR-F.NP-DYNAP-AKTVATOR-1952MM

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information