Snap-off blade
Snap-off blade, extremely sharp
BLDE-KNFE-BREAKOFF-BLACK-9MM
Art.-no. 071566 073
EAN 4050641822536
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Glides through material rapidly and easily
Acute blade angle and top-quality steel make the blade extremely sharp
Safe storage
Practical sliding dispenser
Datasheets(X)
Blade length | 85 mm |
Blade width | 9 mm |
Thickness of blade | 0.4 mm |
Material | Steel |
Cutting edge length | 80 mm |