Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Snap lock cable connector/shrink-fit connector assortment 270 pieces in system case 4.4.1

Fixed cable connector 270 pieces Sysko
FIXCBLCON-SYSKO-270PCS

Art.-no. 5964055500

EAN 4046777732191

-,--
price per selected packing unit
| Individual prices for customers after login
Snap lock cable connector/shrink-fit connector assortment 270 pieces in system case 4.4.1

Art.-no. 5964055500

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Snap lock cable connector/shrink-fit connector assortment 270 pieces in system case 4.4.1 including:
10 x
Heat-shrink crimp butt connector

BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
Dust-proof and damp-proof connections
Quantity: 10 x
15 x
Heat-shrink crimp butt connector

BUTTCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp butt connector

BUTTCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)

Description:
4-6 mm²
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-RED-M6-(0,5-1,5SMM)

Description:
M6
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-BLUE-M6-(1,5-2,5SMM)

Description:
M6
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp connector spade terminal

FRKCON-HSHRTUBE-RED-M4-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
Quantity: 15 x
15 x
Heat-shrink crimp connector spade terminal

FRKCON-HSHRTUBE-BLUE-M4-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Quantity: 15 x
15 x
Branch connector non-detachable for branch connections in any desired position

JUNCCON-RED-(0,5-1,5SMM)

Description:
Red; 0.5-1.5 mm²
Quantity: 15 x
10 x
Branch connector non-detachable for branch connections in any desired position

JUNCCON-BROWN-(1,5/4,0SMM)

Description:
Brown; Continuity 4.0 mm², branch 1.5 mm²
Quantity: 10 x
20 x
Branch connector non-detachable for branch connections in any desired position

JUNCCON-BLUE-(1,0-2,5SMM)

Description:
Blue; 1-2.5 mm²
Quantity: 20 x
10 x
Branch connector non-detachable for branch connections in any desired position

JUNCCON-WHITE-(0,75-2,5SMM)

Description:
White; 0.75-2.5 mm²
Quantity: 10 x
20 x
Branch connector detachable for branch connections in any desired position

JUNCCON-REMOVEABLE-RED-(0,5-0,75SMM)

Description:
0.5-0.75 mm²
Quantity: 20 x
20 x
Detachable blade connector

TABCON-INSULATED-F.0555951-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
For branch connections in any desired position
Quantity: 20 x
25 x
Branch connector detachable for branch connections in any desired position

JUNCCON-REMOVEABLE-BLUE-(0,75-2,5SMM)

Description:
0.75-2.5 mm²
Quantity: 25 x
25 x
Detachable blade connector

TABCON-INSULATED-F.0555952-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
For branch connections in any desired position
Quantity: 25 x
10 x
Branch connector detachable for branch connections in any desired position

JUNCCON-REMOVEABLE-YELLOW-4,0SMM

Description:
4 mm²
Quantity: 10 x
10 x
Detachable blade connector

TABCON-INSULATED-F.0555953-(4.0-6.0SMM)

Description:
4-6 mm²
For branch connections in any desired position
Quantity: 10 x
5 x
Fuse holder For flat blade fuses ATO

FLBLDEFSEHOLD-ATO-MAX20A-(0,75-2,0SMM)

Description:
0.75-2 mm²
For direct cable clamping
Quantity: 5 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-3COMP-VAR

Description:
Number of compartments: 3 PCS; Compartment width x compartment depth x compartment height: 315 x 62 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x
Divider For plastic system insert

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping tool For insulated connectors

CRMPPLRS-(INSU-CON)-(0,5-6,0SMM)

Premium manual crimping tool made in Germany
x 1 pcs
Crimping tool For insulated connectors

CRMPPLRS-(HSHRTUBECRIMPCON)-(0,5-6,0SMM)

Premium manual crimping tool made in Germany
x 1 pcs
Crimping tool Mobile Crimp Tool for replaceable crimping inserts

CRMPPLRS-VARIABLE

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,2-6,0SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,5-2,5SMM)

x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information