Snap lock Made from expandable polystyrene
Closing latch for plastic case
CLSLATCH-F.CM-PLA-CASE-KKVS
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Type description | KKVS |
Width | 67 mm |
Height | 40 mm |
Depth | 12 mm |
Product weight (per item) | 0.010 kg |
Colour | Red |
Material | PS - Polystyrene |
Datasheets (0)
Certificates/ Documents (0)