Smoothing trowel, 2-component, Venetian shape
Smoothing trowel Venetian type
SMOTHTRWL-SST-(2C-HNDL)-L200-W80-TH0,7
Art.-no. 5771011135
EAN 4056807241876
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be used even in tight spaces
Small blade dimensions
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
For gloss and marbled plaster
Material of handle | 2-component plastic |
Sheet width | 80 mm |
Sheet length | 200 mm |
Material thickness | 0.7 mm |
Material of blade | Stainless steel |