Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Smooth PEI sheet steel print sheet for the Original Prusa MK4S and CORE One

Print sheet PEI sheet steel MK4S CORE One
SMOOTH-PEI-PRINT-SHEET-MK4S-CORE-ONE

Art.-no. 4954628306

EAN 4099618967689

-,--
price per selected packing unit
| Individual prices for customers after login
Smooth PEI sheet steel print sheet for the Original Prusa MK4S and CORE One

Art.-no. 4954628306

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided, smooth PEI spring steel sheet for Original Prusa MK4S and CORE One

Overview


  • Heatbed with embedded magnets that can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • This is ideal for printing PLA and offers excellent adhesive properties for almost all materials

  • If small marks are left on the print surface by the print nozzle or a tool, these will generally appear shinier than the rest of the sheet but will not adversely affect functionality or adhesion

  • If small marks are left on the print surface by the print nozzle used or by a tool, these will generally appear glossier than the rest of the sheet but they will not adversely affect functionality or adhesion.


Advantages


  • Ideal for PLA

  • Good adhesion on almost all materials

  • Smooth print underside

  • Small details adhere extremely well


Disadvantages


  • When printing PETG, do not clean with IPA beforehand

  • Release agents may be required

  • You must apply an adhesion promoter/separation layer when printing flexible materials
Notice

Tiny dots may appear on the surface of the PEI-Ultem sheet steel. These can slightly affect the underside of the finished print. However, they do not affect the reliability of the printing process in any way. We do not consider these dots a reason for a warranty claim.

Consumables such as PEI sheets (smooth, textured etc.) are excluded from the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets that are defective on arrival are covered by the warranty.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Manufacturers

Prusa

Material

Spring steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa MK4S 3D printer

PRNT-ORIG-PRUSA-MK4S-ASSEMBLED

With a newly developed 360° cooling system, combined with high print speed, excellent print quality and impressive durability
x 1 pcs
Prusa CORE One 3D printer

PRNT-PRUSA-CORE-ONE+ASSEMBLED

The CORE One is a CoreXY 3D printer in housing that produces the highest print quality due to active temperature control
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information