Smooth PEI sheet steel print sheet for the Original Prusa CORE One L
SP-SMOOTH-PEI-PRINT-SHEET-CORE-ONE-L
Art.-no. 4954628412
EAN 4068362438479
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Overview
- The heat bed is equipped with embedded magnets that can also withstand higher temperatures
- The magnets are strong enough to firmly hold removable spring steel sheets in place
- This print sheet is the ideal solution for PLA and offers excellent adhesion for almost all standard materials
- Small, shiny marks may be left on the print surface by the print nozzle or a tool, but this does not impede the functionality or adhesion of the print
- Small, shiny marks may be left on the print surface by the print nozzle or a tool, but this does not impede the functionality or adhesion of the print
Advantages
- Ideal for PLA
- Good adhesion on almost all materials
- Smooth print underside
- Small objects will adhere excellently
Disadvantages
- When printing PETG, do not clean with IPA beforehand
- Release agents may be required
- Use an adhesion promoter/separation layer when printing flexible materials
Tiny dots may appear on the surface of the PEI-Ultem sheet steel. These can slightly affect the underside of the finished print. However, they do not affect the reliability of the printing process in any way. We do not consider these dots a reason for a warranty claim.
Consumables such as PEI sheets (smooth, textured etc.) are excluded from the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets defective on arrival are covered by the warranty.
Datasheets(X)
Manufacturers | Prusa |
Material | Spring steel |