Smoke detector changing device For UDR 132/142 smoke and thermal switches
Smoke detector changing device UDR 132–142
PICKER-ROD-SMOKE-SWITCH-132-142-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy replacement of smoke switch/smoke detector
The telescopic pole UTP 6 or UTP 7 must be ordered separately.
The following detectors of the 130/140/150/132/ORS142/TS 217 and TDS 247 series can be handled.
Delivery time approx. 15 working days.
Dimensions subject to change. Subject to technical changes.
![]() | |
Area of application | Object area |
Material | Stainless steel / plastic / rubber |
Colour | Black |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!