Smoke alarm Pyrexx® PX-1
Smoke detector PX-1
DETR-SMOKE-HOME-WHITE-(PX-1)
Art.-no. 0978920001
EAN 4260236270936
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
12-year battery life
Li battery soldered permanently to electronics supplies the smoke alarm with the necessary alarm power for at least 12 years.
Reliable and safe
The PX-1 complies with European standard EN 14604 and has been certified by well-known testing institutes such as TÜV/Kriwan.
Ingenious test button
The test button extends over the entire surface of the smoke alarm. This makes it easy to perform the necessary regular alarm tests.
Quick and easy installation
The PX-1 can be mounted without drilling or other time-consuming installation work thanks to its magnetic gel adhesive pad technology.
Maintenance
Observe the maintenance guidance in the operating instructions.
Event memory
For reading out the regular self-testing records of the device and backing up the smoke and temperature data in alarm mode.
Datasheets(X)
Diameter | 105 mm |
Height | 42 mm |
Colour | White |
EN standard | 14604 |
Rechargeable battery/battery life | 12 years |
Min./max. temperature conditions | 10 to 35 °C |
Min. acoustic signal | 85 dB |
Design | Light scatter principle |
Approval mark | CE |
Type of rechargeable battery/battery | Lithium |
IP protection class | IP 40 |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 1 PCS |
Min./max. storage temperature | 10 to 35 °C |