Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Smartphone pocket With convenient hook-and-loop fastener

Mobile phone pouch, nylon
INSTRUMENT POUCH-VERTICAL-165X105X285MM

Art.-no. 0715930257
EAN 4065233075276
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
  • Elasticated strap on the outside for pens and small screwdrivers

  • Made from high quality polyester (1680 denier)
Notice

The additional products shown are not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

165 x 105 x 285 mm

Design

Vertical

Material

PES - Polyester

Colour

Black
Grey

Max. load capacity

2 kg

Product weight (per item)

260 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information