Smartphone pocket With convenient hook-and-loop fastener
Mobile phone pouch, nylon
INSTRUMENT POUCH-VERTICAL-165X105X285MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elasticated strap on the outside for pens and small screwdrivers
- Made from high quality polyester (1680 denier)
The additional products shown are not included in the scope of delivery.
Datasheets(X)
Length x width x height | 165 x 105 x 285 mm |
Design | Vertical |
Material | PES - Polyester |
Colour | Black |
Max. load capacity | 2 kg |
Product weight (per item) | 260 g |