SmartCarryStation 8.4
Workshop trolley bodywork
WRKSHPTRLY-SCS-8.4-EMPTY-1187,5X480X1557
ORSY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal workplace organisation
- The perforated plate on the back features a range of accessories for streamlined work processes and optimal access to tools and consumables
- Rack for industrial vacuum cleaners (W 440 x D 515 x H 805 mm) facilitates dust-free working in any location
- Waste bin can be connected at the side for easy waste disposal directly at the workplace
- Three spacious drawers and a storage compartment for storing and providing immediate access to tools and consumables
Würth system dimensions
- Due to the system dimensions, the drawers can be equipped with all foam and tray inserts as well as system boxes from the ORSY® System World.
- Front storage compartment suitable for Würth system case
Workshop trolley is easy to move
Sturdy side handle
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion
Scope of delivery: SmartCarryStation 8.4 including perforated plate
Drawer design | 1 drawer, W 466 x D 336 x H 69 mm, 1 drawer, W 466 x D 336 x H 149 mm, 1 drawer, W 466 x D 336 x H 309 mm |
Design | 1 shelf for system case 8.4 |
Number of rolls | 4 PCS |
Height | 1557 nm |
Width | 1187.5 mm |
Depth | 480 mm |
Load capacity of drawer | 25 kg |
Design of the rolls | 2 swivel castors with brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm) |
Material of worktop | Rubber mat |
Pullout type | Full extension |
Number of drawers | 3 PCS |
Colour | Anthracite grey RAL 7016 structured |
Material | Sheet steel |
Load capacity | 250 kg |
Datasheets (0)
Certificates/ Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt