Smart weatherproof jacket
Weatherproof jacket, Smart
PARKA SMART NAVY S
Art.-no. M411332000
EAN 4061975685926
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Watertight WC 20,000 mm
- 2 outer pockets with zip, 2 side pockets with press stud fastening, 1 mobile phone pocket and 1 zip pocket
- Hood with elastic that can be rolled into the collar
- Waistband adjustable at bottom
- Concealed zip with chin guard
- Adjustable cuffs with press stud
Datasheets(X)
Colour | Navy |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 210 g |
Padding | 100% polyester |
Padding weight per m² | 160 g |
Washable at | 40°C |
Care instruction | Do not iron, Do not dry clean, Do not bleach, Do not dry in drum dryer |