Smart furniture glider, basic module, without collar
Base module Smart without flange
FRNGLID-BASE-SMART-BLACK-D25MM-WO.SHLDR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Invisible, concealed base module
- Simple and fast installation by inserting into holes in furniture or table legs
- Very low installation depth of only 14 mm with a diameter of 25 mm
- Suitable for glide inserts Ultrasoft, art. no. 0683550359
- Can be combined with countersunk castor Mini (e.g. for extendible tables), art. no. 0683567005-008, 0683567225 and 0683567216+217
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Form | Round |
Diameter (Ø) | 25 mm |
Height (H) | 17 mm |
Diameter of hole | 5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!