Smart charging station 11 kW
Charging station Smart cPµ2
CHRGSTA-ELVEH-SMART-CPMY2-11KW-8M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compact, powerful and smart wall-mounted charging unit
- The charging station is suitable for connection to PV systems for excess PV charging
- Excess PV charging allows an electric vehicle to be charged from low-cost PV power
- Products of other PV inverter manufacturers can be connected with a smart meter
Simple and timeless design with intuitive operation
- The wall-mounted charging unit can be placed on a wide variety of surfaces
- Charging control and visualisation occurs via a web interface
The customer is protected by a type A 30 mA residual current circuit breaker
Charging current adjustable between 6 and 16 A
- The wall box has blackout protection to maintain the household power grid in the case of failure under peak load
- Integrated DC fault current circuit breaker
Datasheets(X)
Suitable for private use
Min./max. input voltage | 230-400 V |
Frequency | 50 Hz |
Number of phases charging station | 1-3 |
Min./max. charging power | 3.7-11 kW |
Min./max. charging current | 6-16 A |
Min./max. temperature conditions | -25 to 50 °C |
Plug vehicle side | Type-2 |
Overall length of charging cable | 8 m |
Charging cable design | Smooth |
Cable connection | 5 x 4 mm² - L1/L2/L3/N/PE |
Suitable for nominal cable cross section | 2,5 - 4 mm² |
Area of application | Indoors |
EVU control | Yes |
Power Management (Charging station) | Dynamic possible with Smart Meter |
Interface | RS485 |
Other standard | IEC 62196-2 |
ISO | 15118 |
Energy meter version | MID |
Nominal current | 16 A |
Excess PV Charging | Yes |
Communication PV systems | Fronius |
IP protection class | IP 54 |
Max. residual current protection DC | 6 mA/DC |
Protection class | Protection class II/protective insulation |
Width | 196 mm |
Height | 283 mm |
Depth | 88 mm |
Product weight (per item) | 3600 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!