Small surface paint roller WB/LM For solvent-based and water-based paints
PNTSMLSRFROLL-WB/LM-PILEH8MM-W120MM
Art.-no. 069302812
EAN 4065746333382
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
First-class painting results
- The roller cover has good paint absorption and application properties
Shape retaining
- The fibres of the roller are characterised by excellent refluffing properties
Datasheets(X)
Suitable for water-based and solvent-based coatings as well as rust protection, oil paints, sealants, liquid plastics, bitumen, epoxy resin, adhesive and paste on medium-sized, smooth to slightly textured surfaces
Width | 120 mm |
Roller pile height | 8 mm |
Outer diameter | 58 mm |
Internal diameter | 30 mm |
Suitable for painting agent | Water-based lacquer, Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!