Small spirit level with magnet
Magnetic small spirit level
LEVL-LMET-PLA-MAGN-74X41X34
Art.-no. 0714644505
EAN 4050642402751
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use
One level for horizontal and vertical measurement
Excellent readability and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Fastening to metal tubes
Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets
Always close at hand
Equipped with robust belt clip
Datasheets(X)
Length (L) | 74 mm |
Height (H) | 34 mm |
Width (B) | 41 mm |
Number of magnets | 2 PCS |
Measuring accuracy (per length) | 1 mm/m |
Measuring accuracy for overhead measurements (per length) | 1 mm/m |
Degrees measuring accuracy for overhead measurements | 1 Degree |