Small spirit level, electric
Electric small spirit level
LEVL-LMET-PLA-EL-MAGN-67X19X41
Art.-no. 0714644510
EAN 4050642403048
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very strong hold on metallic surfaces
Extra-strong rare earth magnet
Excellent reading and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Application as standard spirit level
Additional ground measuring surface
Datasheets(X)
Length (L) | 67 mm |
Height (H) | 18 mm |
Width (B) | 41 mm |
Number of magnets | 1 PCS |
Measuring accuracy (per length) | 1 mm/m |
Measuring accuracy for overhead measurements (per length) | 1 mm/m |