Small screwdriver slotted with pocket clip
Screwdriver slotted small with pocket clip
SCRDRIV-SL-2,5X0,4MM
Art.-no. 071534 010
EAN 4048539230310
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, fully hardened, bright nickel-plated round shank in chromium-vanadium steel
- The metal pocket clip and the magnet in the handle ensure that the small screwdriver is always at hand
- Good handling due to the ergonomic 1C handle with fast-turning zone in the lower part of the handle
- Flat handle sides prevent it from rolling away
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
Datasheets(X)
Ideal screwdriver for loosening cable connections, e.g. screw terminals.
![]() | |
Thickness of cutting edge x width of cutting edge | 0.4 x 2.5 mm |
Blade length (A) | 72 mm |
Handle length (B) | 73 mm |
Handle width (C) | 14 mm |
