Small roller, 12 mm pile, long
Small roller 12 mm pile long
RADROLL-PA-UNCUSH-PILEH12MM-W100MM
Art.-no. 0693010161
EAN 4050642786011
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shape retaining
- Fibres have excellent refluffing properties
- Low lint, no felting
- Very low splatter
- Excellent absorption and application of paint
- Solvent-resistant
- Very long service life
- First-class, even finish
Datasheets(X)
For all painting materials
For smooth to lightly textured surfaces, hard-to-reach spots, corners and contours
For use indoors and outdoors
Width | 10 cm |
Roller pile height | 12 mm |
Outer diameter | 40 mm |
Internal diameter | 15 mm |