Small refuse bag For paper towels
Small refuse bag for paper towels
SREFUSBG-F.WIREBASKET-60LTR-365X850MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The ideal locations for the refuse bags are mesh baskets in sanitary and wet rooms
- Easy opener and quick-open sleeve offer significant benefits in use
- High level of safety and efficiency in daily use
- PE-LD film is significantly more puncture-proof and tear-resistant than conventional films
- High-performance film is replacing thicker bags in many application areas, thereby lowering material costs
- Low film weight due to decreased thickness lowers logistics costs and CO2 emissions
Contents | 60 l |
Material thickness | 15 µm |
Width | 365 mm |
Length | 850 mm |
Colour | White |
Material | LDPE - Low density polyethylene |
Design | Standard |
Product weight (per item) | 12.720 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt