Small pressure piece set 2 pieces, for mechadraulic spindle
Press. piece set f. mechadraulic spindle set 2 pcs
PRESTL-SET-F-MECHADRAULIC-SPNDL-20-24MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In conjunction with mechadraulic spindle art. no. 1952004070, enables seized drive shafts with small drive arbor to be gently pushed out
- Ideal as an extension to the mechadraulic spindle to increase room to work
Scope of delivery:
- 1 each of pressure pieces ∅ 20 and 24 mm (length 68 mm/working length 44 mm)
Datasheets(X)
EVAG, e.g. VW Audi 4-link steel and aluminium axle, Golf 5 and Golf 6 etc. wheel hubs with small keyway inner profile from 21 mm
Number of pieces in assortment/set (10) | 2 PCS |
Material (30) | Tool steel hardened |
Product weight (per item) (40) | 600 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!