Small mist lubricator For pneumatic tools
Small mist lubricator
MISTLUBR-PN-TOOL-1/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Operating pressure of approx. 6 bar
- Operating temperature of +5°C to +50°C
- Any flow direction can be selected
Insert vertically (oil may leak out if placed on side). Only suitable for percussive working rhythms such as pneumatic impact screwdrivers.
Datasheets(X)
Operating pressure | 6 bar |
Pneumatic connection | G 1/4 inch IT |
Product weight (per item) | 78 g |