Small glazing roller
Small glazing roller
PNTSEALROLL-MICRO-PILEH9MM-W100MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Extremely absorbent
- 9 mm pile
- Low lint
- Very low splatter/drip
- Excellent absorption and application of paint
- Solvent-resistant
- First-class, streak-free finish
Datasheets(X)
For all low-viscosity painting materials
Ideal for thin-layered glazes and other glazes and for textured paints, latex paints, sealants, undercoats and stains
For extremely smooth surfaces
For use indoors and outdoors
Width | 100 mm |
Outer diameter | 50 mm |
Internal diameter | 32 mm |