Slugging box wrench metric, straight
Slugging box wrench
SLUGBOXWRNCH-DIN7444-WS30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tip: Bi-hex
- Standard: DIN 7444
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
Datasheets(X)
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
Width across flats | 30 mm |
Length (L) | 190 mm |
Tip type | Twelve-sided head |
Ring thickness (a) | 17 mm |
External diameter of ring (d1) | 52 mm |