Slugging box wrench DAF
Slugging box wrench
STRKFBOXSPN WS 26MM DAF L160
Art.-no. 1952001195
EAN 4250158146327
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
DAF trucks XF95 and XF105
Width across flats | 26 mm |
Length | 160 mm |
Product weight (per item) | 300.000 g |
Suitable for vehicle manufacturer | DAF |