Slotted set screw with truncated cone DIN 551, plain A1 stainless steel
DIN 551 A1 stainless steel plain
SCR-FLPT-DIN551-A1-SL-M3X3
Art.-no. 026103 3
EAN 4063274533809
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter M1, M1.4 omitted).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 3 mm |
Standards | DIN 551 |
Material | Stainless steel A1 |
Surface | Plain |
Internal drive | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
