Slotted set screw with pin DIN 417, steel, 14H, plain
DIN 417 steel 14H plain
SCR-DOGPT-DIN417-14H-SL-M3X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 417 has been withdrawn and replaced by EN 27435. There is some similarity (no application-relevant changes).
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 10 mm |
Diameter of tenon (d2) | 2 mm |
Length of tenon (l2) | 1.5 mm |
Slot width (n1) | 0.4 mm |
Standards | DIN 417 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt