Slotted screwdriver with wooden handle
Screwdriver slotted wooden handle
SCRDRIV-SL-WO-1,6X9,0X150
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in ZEBRA® quality
- Hands are protected by the double leather cap at the end of the handle
- Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Best possible fit in the screw due to the black point tip of the screwdriver with wooden handle
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.6 x 9.0 mm |
Blade length (A) | 150 mm |
Handle length (B) | 120 mm |
Handle width (C) | 38 mm |
Wrench aid | 13 mm |
Datasheets (0)
Certificates/ Documents (0)