Slotted screwdriver with hexagon shank
Screwdriver slotted hexagon blade wrench adapter
SCRDRIV-SL-2X12X200
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
More than just a hexagon shank
- Extremely robust, brushed chrome-plated hexagon shank
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
Secure grip and efficiency
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 2 x 12 mm |
Blade length (A) | 200 mm |
Handle length (B) | 120 mm |
Handle width (C) | 40.5 mm |
Width across flats, screwdriver blade | 10 mm |
Wrench aid | 16 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt