Slotted screwdriver, laser tip with hexagon shank
Screwdriver slotted hexagon blade laser tip
SCRDRIV-SL-1,6X8,0X150-LASERTIP
Art.-no. 061342408
EAN 4045727025611
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tight grip
- Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure
- Less slippage means less damage to screws due to the laser surface structure of the shank tip
- Extremely robust, brushed chrome-plated hexagon shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
- Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches
Fits perfectly in your hand
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.6 x 8 mm |
Blade length (A) | 150 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |
Width across flats, screwdriver blade | 8 mm |
Wrench aid | 13 mm |
