Slotted screwdriver with round shank
Screwdriver slotted round blade
SCRDRIV-SL-1,6X12X200
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5264-A, ISO 2380, Black Point
- Standard: DIN 5265
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 1.6 x 12 mm |
Blade length (A) | 200 mm |
Handle length (B) | 120 mm |
Handle width (C) | 41 mm |