Slotted screwdriver With full-length hexagon shank/hex bolster made from tempered, impact-resistant material
Screwdriver slotted hexagon blade impact cap
SCRDRIV-SL-1,6X10X175
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large impact cap
- Tip: DIN 5264-A, ISO 2380, Black Point
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 1.6 x 10 mm |
Blade length (A) | 175 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |
Width across flats, screwdriver blade | 8 mm |
Wrench aid | 13 mm |