Slotted screwdriver With hexagon shank
Screwdriver slotted hexagon blade
SCRDRIV-SL-0,8X4X90
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Brushed chromium-plated
- Output: DIN 5264-A, ISO 2380, Black Point
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.8 x 4 mm |
Blade length (A) | 90 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Width across flats, screwdriver blade | 4 mm |