Slotted screwdriver With round shank
Screwdriver slotted round blade slim
SCRDRIV-SL-0,8X4X100
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5264-A, ISO 2380, Black Point
- Standard: SMS SS 2830, DIN 5265
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.8 x 4 mm |
Blade length (A) | 100 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |