Slotted screwdriver

Screwdriver slotted hexagon blade
SCRDRIV-SL-0,6X3,5X80
ZEBRA

Art.-no. 0613421035

Prices for customers after login

Slotted screwdriver

Art.-no. 0613421035

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon blade
  • Blade: Brushed chromium-plated

  • Output: DIN 5264-A, ISO 2380, Black Point

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Tip type

Slot

Thickness of cutting edge x width of cutting edge

0.6 x 3.5 mm

Blade length (A)

80 mm

Handle length/handle width

83 / 27 mm

Length

158 mm

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information