Slotted screwdriver With hexagon shank
Screwdriver slotted hexagon blade
SCRDRIV-SL-0,6X3,5X80
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49435.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Blade: Brushed chromium-plated
- Output: DIN 5264-A, ISO 2380, Black Point
Datasheets(X)
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length (A) | 80 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
Width across flats, screwdriver blade | 4 mm |