Slotted raised countersunk head screw ISO 2010, brass, nickel-plated (E2J)
ISO 2010 brass, nickel-plated
SCR-RSDCS-ISO2010-BRS-SL-(E2J)-M4X16
Art.-no. 51131416
EAN 4046777553734
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 2010 replaces DIN 964 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 8.8 omitted | Nominal diameter for
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.7 mm |
Standards | ISO 2010 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
